First Aid Signs

First Aid Signs


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Available with photoluminescence or without, these 'First Aid' signs are a cost-effective and simple way of directing personnel throughout your premises. Highlighting First Aid paraphernalia, the product is available as a standard taktyle sheet with vacuum-formed Braille or with the added bonus of photoluminescence. With a self-adhesive backing for simple fixation upon your required surface.

Features and Benefits
• Self-adhesive structure makes placing the product on your desired area easy
• Patented locating ring guides the hand to the centre of the sign where the information is
• Can be purchased with or without photoluminescence to effectively inform even in darkness
• Matte plastic finish prevents reflection

Typical Applications
• Offices
• Warehouses
• Schools
• Industrial

See full description

Feature Attributes

Primary Colour:
Green
Overall Height:
225 mm
Fixing Method:
Self Adhesive
Legend/Symbol Colour:
White
Overall Width:
150 mm
Sign Type:
First Aid
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome