Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Emergency Eyewash Stations
B Click Medical Eyewash Station with 2x500ml
By Beeswift
Order Code:
ZT1179837P
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.08
7%
1
Add to basket
Currently unavailable
Unavailable
GBP
12.99
https://www.zoro.co.uk/shop/safety/emergency-eyewash-stations/b-click-medical-eyewash-station-with-2x500ml/p/ZT1179837P
Add to quotation
View all Emergency Eyewash Stations
Description
Eye wash station, 2 x 500ml solution bottles, 2 x No16 eye bandages , Mirror
Tags:
#BulkDiscount
Specifications
Specifications for B Click Medical Eyewash Station with 2x500ml
MFR Part No.
CM0720
Height
452mm
Weight
1.6666kg
Length
578mm
Width
428mm
Colour
Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome