Aluminium Dirt Trapping System with Rubber Insert


Select
Select
£499.99 Inc VAT (20%)


See all variants from £499.99


Description unavailable

Feature Attributes

Colour:
Black
Supplied:
Assembled
Product Type:
Entrance Mats for Indoors and Outdoors
Surface Weight:
13 kg/m²
Top Side Material:
Aluminium, Rubber
Applications:
Indoor and Outdoor Use,Medium Duty
More attributes