Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Entrance & Mud Remover Mats
Diagonally Ribbed Entrance Runners, per Metre, Width 2000mm
By Coba
Reset
Clear All
Colour
Select
See all variants from
£299.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£299.99
Description unavailable
Feature Attributes
Product Type:
Entrance Mats for Indoors
Width:
2000 mm
Supplied:
Assembled
Bottom Side Material:
Rubber
Weight:
2.25 kg
Temperature Resistance:
10 To +60 °C
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome