Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Entrance & Mud Remover Mats
Durable Wheelchair Friendly Anti Slip Backing Entrance Matting
By Justrite
Reset
Clear All
Colour
Select
Length
Select
See all variants from
£99.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£99.99
Description unavailable
Feature Attributes
Product Type:
Entrance Mats for Indoors
Supplied:
Assembled
Bottom Side Material:
Natural Rubber
Height:
10.5 mm
Surface Weight:
4.4 kg/m²
Temperature Resistance:
10 To +40 °C
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome