Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Entrance & Mud Remover Mats
Eazycare Aqua Entrance Matting, Sold By The Metre
By MILTEX
Reset
Clear All
Colour
Select
Width
Select
See all variants from
£189.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£189.99
Description unavailable
Feature Attributes
Product Type:
Entrance Mats for Indoors
Supplied:
Assembled
Roll Length:
20 m
Bottom Side Material:
Vinyl
Temperature Resistance:
0 To +40 °C
Applications:
Indoor Use,Medium Duty
More attributes