Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Entrance & Mud Remover Mats
Eazycare Wash Entrance Matting
By MILTEX
Reset
Clear All
Colour
Select
Length
Select
See all variants from
£159.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£159.99
Description unavailable
Feature Attributes
Product Type:
Entrance Mats for Indoors
Supplied:
Assembled
Height:
8 mm
Surface Weight:
2.7 kg/m²
Applications:
Indoor Use,Heavy Duty
Bottom Side Material:
Nitrile Rubber
More attributes