Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Entrance & Mud Remover Mats
Entrance Matting, Flame Resistant, Width 900mm
By Coba
Reset
Clear All
Colour
Select
Length
Select
See all variants from
£229.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£229.99
Description unavailable
Feature Attributes
Product Type:
Entrance Mats for Indoors
Width:
900 mm
Supplied:
Assembled
Bottom Side Material:
PVC
Height:
14 mm
Applications:
Indoor and Outdoor Use,Heavy Duty
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome