EPDM Industrial Rubber, Black, per Metre


£139.99 Inc VAT (20%)

See all variants from £139.99


Description unavailable

Feature Attributes

Product Type:
Industrial Rubber Mats
Material:
Rubber
Colour:
Black
Supplied:
Assembled
Width:
1400 mm
Temperature Resistance:
20 To +85 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome