Grey Heavy Duty Entrance Matting


Select
£269.99 Inc VAT (20%)


See all variants from £269.99


Description unavailable

Feature Attributes

Product Type:
Entrance Mats for Indoors
Colour:
Grey
Supplied:
Assembled
Height:
11 mm
Surface Weight:
8.5 kg/m²
Bottom Side Material:
Vinyl
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome