Lightweight adhesive-backed floor mat. Traps dirt, salt and moisture.Plush textured absorbent top wicks away liquid evenly and dries quickly. Absorbs a wide variety of liquids including water, oil and grease. Leakproof backing prevents liquid soaking through.Sticks to the floor with a super-tight grip, but peels up easily. No shifting, bunching or flipping.Sticks to most common commercial floor surfaces, including: concrete, vinyl tile, ceramic tile, quarry tile and linoleum. Suitable for use in workrooms and work areas. Not intended for home/residential use and wood flooring. Extreme durability for up to 3 to 6 months. Withstands heavy traffic including forklifts.Easy to clean: sweep, vacuum, mop, shop/wet vac or floor scrubber.91% lower environmental impact than rental floor mats. Absorbent fibres made from 100% post-consumer recycle polyester.Slip resistance R13 to DIN51130.Complies to BS 7976-2:2002+A1:2013 and ADA for wheelchairs and prams.Fire classification Bfl-s1 to BS EN 13501-1.Certified by the National Floor Safety Institute (NFSI) .