Heavy Duty Non Slip Charcoal Entrance Matting


Select
£239.99 Inc VAT (20%)


See all variants from £239.99


Description unavailable

Feature Attributes

Colour:
Charcoal
Product Type:
Entrance Mats for Indoors
Supplied:
Assembled
Temperature Resistance:
10 To +40 °C
Top Side Material:
Polypropylene
Applications:
Indoor Use,Heavy Duty
More attributes