Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Entrance & Mud Remover Mats
HygiWell Disinfectant Foot Bath Entrance Mat 0.8m x 0.55m Black
By COBA EUROPE
Order Code:
ZT3040160S
£159.99
Inc VAT (20%)
£169.99
5.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/safety/entrance-and-mud-remover-mats/hygiwell-disinfectant-foot-bath-entrance-mat-0-8m-x-0-55m-black/p/ZT3040160S
Add to quotation
View all Entrance & Mud Remover Mats
Description
COBA EUROPE HygiWell Disinfectant Foot Bath Entrance Mat 0.8m x 0.55m Black SAF4938
Tags:
#ReducedPrice
Specifications
Specifications for HygiWell Disinfectant Foot Bath Entrance Mat 0.8m x 0.55m Black
Product Code
SAF4938
Pack Size
Each
Colour
Black
Product Type
Entrance Mats
Size
Each
Dimensions (W x L)
800 x 550mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome