Outdoor Heavy Duty Entrance Matting


£309.99 Inc VAT (20%)

See all variants from £309.99

Description

Extremely hard-wearing, flexible vinyl mats.Excellent drainage for water and dirt.Ribbed surface, slip resistant.Tapered edges avoids trips and allows easy wheeled access.Flame retardant to DIN 4102.Also suitable for indoor use.Thickness: 12mm.Hole size 22 x 10mm.

Feature Attributes

Applications:
Outdoor,Indoor
Product Type:
Entrance Matting
Material:
Vinyl
Thickness:
12 mm
Hole Size:
22 x 10 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome