Rubber All-Weather Matting, Black


Select
£113.99 Inc VAT (20%)


See all variants from £113.99


Description unavailable

Feature Attributes

Colour:
Black
Supplied:
Assembled
Product Type:
Entrance Mats for Outdoors
Temperature Resistance:
20 To +160 °C
Bottom Side Material:
Rubber
Surface Weight:
8.9 kg/m²
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome