Scrape Non Slip Nitrile Floor Mat


£89.99 Inc VAT (20%)

See 4 Product Variants
£89.99

Description

COBA Scrape Hardwearing Nitrile Floor Mat provides both a non-slip and a scraping floor mat in one. Made from 100% nitrile, the mat has raised scrape block which help to remove dirt and debris from shoes whilst raised edges, which bevel away from the mat, turn the mat into a shallow tray which will hold 2.6 litres per square metre or 1.5kg of dry dust in the same area. The mat can be used either indoors or out and it is also machine washable should it be heavily soiled.
Product Features & Benefits: -Heavy-duty 100% nitrile doormat -Raised pattern scrapes dirt and retains water -Holds up to 2.6 litres water/m2 or 1.5kg of dry dust/m2 -Suitable for outdoor and indoor use
Cleaning Method: - For regular maintenance, hose with water. - For excessive dirt scrub with a mild detergent and rinse.
Specification: - Material: Nitrile - Product Height: 6mm

Feature Attributes

Product Type:
Workplace Matting
Colour:
Black
Material:
NBR Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome