Wash Washable Entrance Doormat


£69.99 Inc VAT (20%)

See 16 Product Variants
£69.99

Description

Coba Wash Washashable Entrance Doormat is a real asset in floor protection for domestic and commercial use. They are easy to keep clean, the smaller sizes can be washed in a domestic washing machine and all in industrial ones. The pile will hold up to 3.5 litres of moisture per square meter and will also trap 800g of dust and dirt. They are bleach and fade resistant and have an 11 year warranty against significant colour change. All in all an exceptional mat for both trade and domestic use.
Product Features & Benefits: -Easy to clean, practical and machine washable. -Traps up to 800g of debris/dry dust. -Carpet pile can retain up to 3.5 litres/ m2 of moisture. -Suitable for indoor use, robust and durable washable doormat.
Cleaning Method: -0.6 m x 0.85 m and 0.85 m x 1.2 m can be washed in standard domestic washing machines. -All other sizes can be laundered in commercial washing machines.
Specification: - Material: Nylon - Polyester - Product Height: 8mm

Feature Attributes

Product Type:
Entrance Mats
Material:
Nylon - Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome