Weather & UV Resistant Wheelchair Friendly Entrance Matting


Select
£359.99 Inc VAT (20%)


See all variants from £359.99


Description unavailable

Feature Attributes

Product Type:
Entrance Mats for Indoors
Colour:
Grey
Supplied:
Assembled
Surface Weight:
4.8 kg/m²
Temperature Resistance:
10 To +40 °C
Bottom Side Material:
PVC, Extruded
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome