Wheel Chair Friendly Anti Slip Ribbed Entrance Matting, Charcoal


Select
£89.99 Inc VAT (20%)


See all variants from £89.99


Description unavailable

Feature Attributes

Colour:
Charcoal
Product Type:
Entrance Mats for Indoors
Supplied:
Assembled
Top Side Material:
Polypropylene Fibre
Temperature Resistance:
10 To +40 °C
Surface Weight:
3.1 kg/m²
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome