Yoga Flat Grip Floor Mats


Select
£329.99 Inc VAT (20%)


See all variants from £329.99


Description unavailable

Feature Attributes

Material:
Rubber
Product Type:
Floor/Workbench Mats
Width:
1200 mm
Supplied:
Assembled
Temperature Resistance:
0 To +40 °C
Weight:
4 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome