Basic Evacuation Chair Description


£1,099.99 Inc VAT (20%)

See 4 Product Variants
£1,099.99

Description

Easy to open, load and travel downstairs.2 wheel evacuation solution operated by one person.Auto-braked wheels when folded.Excellent stability when loading.Comfortable and supportive seat in level position for easy loading.Very slim when stored.Stair angle – 28-42 degrees.Capacity – 180kg (28stone) .Weight – 13.1kg.Landing footprint size 750 x 750mm min.Dims stored 1410 x 500 x 220mm.Includes wall bracket for storage and dust cover.

Feature Attributes

Product Type:
Evacuation Chair
Weight:
13.1 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome