A single user operation emergency evacuation chair.Glides down stairs easily and smoothly to ensure no heavy lifting or manual handling is required.It is the total solution for any emergency evacuation situation.Free, no obligation on-site demonstration and site assessment available. Lower adjustable easy-grip handle for operator control and comfort.Lightweight, with compact profile for easy storage and use. Seat attached all round, allowing easy lateral patient transfers.Easy storage – Lightweight, with compact profile it comes with wall bracket, dust cover and user guidance signage.Load capacity: 180kg (28 stones) .