Exit Signs, Taktyle, Braille


£17.49 Inc VAT (20%)

See all variants from £17.49

Description

Available in various designs, these self-adhesive taktyle exit signs feature vacuum-formed Braille for the visually impaired. Taktyle is the leading brand of Braille signs, making them the preferred choice wherever Braille signs are specified. All signs conform to the BS EN ISO 7010 regulation, ensuring that all graphical safety symbols are consistent and compliant. Complete with smooth contour lettering and a matte finish.

Features and Benefits
• Matte finish to prevent reflection for optimum visibility
• Self-adhesive fixing allows for easy application in your desired area
• Patented locating ring which guides the hand to the centre where the Braille information can be found
• Available in a variety of designs to suit your specific requirements

Typical Applications
• Offices
• Schools
• Public Buildings
• Industrial
• Institutional

Standards
• Conforms to BS EN ISO 7010

Feature Attributes

Primary Colour:
Green
Overall Height:
150 mm
Fixing Method:
Self Adhesive
Legend/Symbol Colour:
White
Sign Type:
Fire
Material:
Taktyle Sheet
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome