Fire Exit Signs, Taktyle

Fire Exit Signs, Taktyle


£15.99 Inc VAT (20%)

See all variants from £15.99

Description

This range of vacuum-formed fire exit signs have been specifically designed to incorporate Braille for the visually impaired. Taktyle is the leading brand of Braille signs, making them the preferred choice wherever Braille signs are specified. Manufactured from a self-adhesive, ever printed and mouded taktyle sheet, the signs possess smooth contour lettering and pictograms as well as a matte finish. Available with varying directional arrows to best suit your use.

Features and Benefits
• Matte finish prevents reflection to maximise visibility
• Taktyle® are the leading producer of Braille signs, making the signs more accessible to all
• Patented locating rings to aid in guiding the hand to the centre of the product where the information is located
• Smooth contour lettering and pictograms to easily be understood by all
• Available with varying directional arrows to ensure the sign correctly points towards your fire exit

Typical Applications
• Schools
• Offices
• Public Buildings
• Retail
• Industrial

Standards
• Conforms to BS EN ISO 7010

See full description

Feature Attributes

Overall Height:
150 mm
Sign Type:
Fire
Primary Colour:
Green
Material:
PVC
Legend/Symbol Colour:
White
Fixing Method:
Self Adhesive
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome