LED Emergency Exit Sign


£33.99 Inc VAT (20%)

See all variants from £33.99

Description

Voltage
AC 220~240V - 50Hz /

AC 110V - 60Hz

Power 1.8W
Power Consumption 5W
LED SMD 2835 x 30pcs
Colour Temp 5000k
System Mode Maintained
Power Factor 0.45
CRI >70RA
Lumen Output Mains 80LM
Lumen Output Battery 120LM
Battery Ni-MH 3.6V 1.8Ah
Emergency Run Time >180mins
Battery Protection Over Charge & Discharge Protection
Monitoring LED Green Charging Indicator
Materials Acrylic/Polycarbonate Body
IP Rating IP20

See full description

Feature Attributes

Product Type:
LED Emergency Exit Sign
Power Consumption:
5 W
Power:
1.8 W
Power Factor:
0.45

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome