Photoluminescent Fire Exit Keep Clear Sign


£34.99 Inc VAT (20%)

See all variants from £34.99

Description

In the event of a fire or emergency, the visibility of standard emergency signs can often be impaired by poor lighting, smoke or even lack of power. In these cases our Photoluminescent signs can provide an effective solution.High intensity flexible Vinyl or 1.3mm rigid material optionsP.S.P.A Class B material – brighter compared to the standard Class A product usually used in safety signsTested to DIN 67510 Part 1 – 4 for afterglow performance which exceeds international standard for flammability, smoke and toxicity.Once fully charged will glow for over 10 hoursVisible even in complete darknessUV resistant – suitable for internal and external useFactory applied self-adhesive backing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome