0
1

Wall Mounted Eyewash Basin


£409.99 Inc VAT (20%)

See 2 Product Variants
£409.99

Description


Description unavailable

Feature Attributes

Height:
13 mm
Length:
51 mm
Colour:
Steel
Width:
36 mm
Type:
Eye Wash
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome