1. Safety/
  2. Personal Protection & Clothing/
  3. Eye Protection/
  4. Faceshields and Visors
ArcPro Clear Arc Flash Screens
0
1

ArcPro Clear Arc Flash Screens


2 Variants From
£21.99

Inc VAT (20%)

Up to 14.5% off
See 2 Product Variants
£21.99

Description

Designed to protect against arc flash risks, the ArcPro™ visor is widely used for drilling, milling, and grinding applications.

Features and Benefits
• Designed for the Nexus, Vision, Concept Unvented or Vulcan Helmets
• Attaches using the same S57 Hi-Temp 300 visor carrier
• Offers excellent visibility

Standards
• CE Certified
• EN 166:2001 B1398
• EN 170:2002 2-1,2

Notes
• Visor only. Helmet and visor carrier sold separately

See full description

Feature Attributes

Standards Met:

BS EN 166,BS EN 166 1B893

Shield Material:

Polycarbonate

Shield Colour:

Clear

Product Type:

Visor

Colour:

Transparent

Material:

Polycarbonate

More attributes