Evoguard Forestry Visors


£20.99 Inc VAT (20%)

See 3 Product Variants
£20.99

Description

Elevate forestry safety with the EVOGuard® Forestry Visor, offering three high-performance options for customised protection. Compatible with EVOGuard® Browguard Systems, it ensures a secure fit to helmets or brow guards with self-lubricating nylon hinges, providing stability during extreme movements. The visor goes beyond protection, delivering a commitment to personalised safety, optimal compatibility, and enhanced functionality for forestry professionals in varied tasks and environments.

Features and Benefits
• Enhanced durability with ABS over-moulded frame
• 65% Visible Light Transmittance for optimal visibility
• Woven nylon mesh visor material ensures protection
• Lightweight design at only 65g for comfort and agility

Typical Applications
• Forestry tasks and operations
• Outdoor work environments requiring face protection
• Jobs with potential impact or debris hazards

Standards
• EN 1731

Feature Attributes

Series:
EVOGuard®
Colour:
Black
Material:
Nylon
Product Type:
Visor
For Use With:
Evolution® Safety Helmets,Springfit disposable masks,Force®8 Half-mask respirators

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome