3M� 5-series clear polycarbonate and acetate Faceshields certified to EN 166:2001, provide protection against high speed particles, liquid splashes and molten metal splashes
3M� 5-series mesh Faceshields certified to EN 1731:2006, provide protection against flying wood chips and twigs
3M� 5-series clear Faceshields provide protection against UV, IR (heat) and/or intense visible light
3M� 5-series clear Faceshields are anti-fog coated, optical class 1, curved and flat face polycarbonate or acetate faceshields with protection against high speed particles of medium energy (120 m/s), grade B, or of low energy (45 m/s), grade F
Designed to fit 3M� Hard Hats G-Series using 3M� V5 Faceshield Mounting System
Designed to fit 3M� SecureFit� X5000 series hard hats using 3M� U5B Faceshield Mounting System
Designed to fit 3M� G500 headgear
Suggested Applications
Use with 3M� Hard Hats Series G3501