A self-contained lightweight Powered Air Supplied Visor system providing all in one protection against dust, fumes, and particulates, combined with eye and face protection against liquid splashes. , The integrated re-chargeable nickel metal hydride (NiMH) battery pack delivers a supply of clean air via a pair of particulate filters for up to 8 hours of continuous use. 210 litres/minute airflow. Low flow warning at 150 litres/min. 8-hour battery. Air flow indicator pre-checks battery, filter performance and condition. Polycarbonate face shield with nylon elasticated faceseal (tinted and clear face shield overlays available), Lightweight 1.0kg with easily adjusted headband to fit a range of head sizes and for wear overprotective clothing and hoods. BS EN 12941:1999 Protection Level TH2P, EN 166:2002 1B3Agricultural Pack Includes:, 1 x Pair of Filters, 10 x Visor Overlay Protectors, 1 x Extra Neck CapeApplication suitable for:, Woodworking, Agriculture, horticulture, and pest control , Stone Masonry , DIY & Building Maintenance , Landscaping , Food preparation and processing