Reon Visor with Chinguard


£24.99 Inc VAT (20%)

See 2 Product Variants
£24.99

Description

The Reon Visor SH3 and Chin Guard offer top-tier face protection with a 'Class A' designation for enhanced safety. Crafted from durable polycarbonate, the face shield provides high-energy impact resistance according to EN 166 'Level A' standards, safeguarding against impacts up to 190m/s (425mph). This reliable shield not only protects the wearer's eyes from impact but also provides effective UV and solar IR protection. The Reon Visor SH3 and Chin Guard are designed for individuals seeking robust face protection in environments where high-energy impacts are a concern, ensuring comprehensive safety against a range of potential hazards.

Features and Benefits
• Polycarbonate visor includes anti-fog coating
• Polycarbonate visor has Level A impact resistance - the highest attainable level under EN 166
• Frameless design for a wide, unrestricted field of vision

Feature Attributes

Colour:
Black
For Use With:
Manufacturing,Automotive,Construction
Material:
Polycarbonate
Series:
Reon
Product Type:
Chin Guard,Visor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome