Metals Recycling Signs


£2.99 Inc VAT (20%)
Up to 8.5% off

See all variants from £2.99

Description

A simple and cost-effective way of organising waste separation in a range of settings, these quality metal recycling signs from Sitesafe® are an ideal choice. Available in a choice of materials and sizes to suit individual needs, the distinctive colours and text allow for easy identification of the correct disposal bin for your material.

Features and Benefits
• Designed and manufactured in the UK
• Can be used for both interior and exterior uses
• Safety symbols are graphically consistent and compliant to meet regulations
• Quick and easy to mount
• Available with either a self-adhesive vinyl construction or rigid PVC depending on your needs

Standards
• Conforms to BS EN ISO 7010

Feature Attributes

Legend/Symbol Colour:
White
Design:
Metals Recycling
Primary Colour:
Grey
Sign Type:
Recycling
Braille:
No
Description:
Metals Recycling

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome