Push Door Signs, Taktyle, Braille


£20.99 Inc VAT (20%)

See all variants from £20.99

Description

Available in varying specifications, this range of Taktyle Braille photoluminescent signs is a simple way to communicate instructions to users throughout your premises. Manufactured from a self-adhesive, reverse printed and moulded taktyle photoluminescent vacuum-formed sheet with Braille, the products also feature smooth contour lettering and pictograms.

Features and Benefits
• Self-adhesive ensures for easy fixing to your desired area
• Patented locating rings guides the hand to the centre where the Braille information can be found
• Available with various instructions depending on the construction of your door

Typical Applications
• Industrial
• Warehouses
• Schools
• Offices
• Public Buildings
• Construction Sites

Standards
• BS EN ISO 7010

Feature Attributes

Sign Type:
Door Sign
Overall Width:
450 mm
Overall Height:
125 mm
Material:
Taktyle Sheet
Fixing Method:
Self Adhesive
Primary Colour:
Green
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome