Vacant/occupied Displays


£69.99 Inc VAT (20%)

See all variants from £69.99


Description unavailable

Feature Attributes

Product Type:
Free/Occupied Door Signs
Depth:
6 mm
Frame Material:
Aluminium
Format:
50, 5x150, 5mm
Width:
150.5 mm
Height:
50.5 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome