10m Roofing Kit, Red, Regular

Order Code: ZT1072224S

£129.99 Inc VAT (20%)


Description

-2 Point Harness,-Carabiner,-12mm Detachable Rope Grab,-10 metre Kernmantle Static Rope,-Nylon Drawstring Bag

• Chest loops
• High quality 12mm kernmantle rope
• Max rated load 100kg
• 10 Year shelf life from manufacturing date outlined in product label
• CE certified
• UKCA marked

See full description
Specifications for 10m Roofing Kit, Red, Regular
  • Colour
    Red
  • Weight
    6kg
  • Length
    43cm
  • Rope Diameter
    12mm