Safescape & Hoist with Rope


£1,899.99 Inc VAT (20%)

See all variants from £1,899.99

Description

Rescue descender devices that comply with the new EN341/2008 standard, EN 1496. Ideal for rescue situations from wind turbines, antennae, high voltages masts, cranes and any areas normally inaccessible by conventionnal means.

Features and benefits:
-Anodized aluminium housing and aluminium pulley mechanism
-Carabiner with 20mm opening
-Descend speed: 1m/second
-8000m descent for 100kg, maximum descent height of 500m, use in emergency by 2 people weighing up to 250kg

Feature Attributes

Series:
Safescape
Maximum User Weight:
250 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome