2000W Electric Patio Heater Wall Mounted Heater w/Remote Indoor Outdoor

Order Code: ZT3596721S

£139.99 Inc VAT (20%)

Currently unavailable

Description

Add warmth to outdoor areas, day and night: grab this electric patio heater from Outsunny. Powerful design keeps a 16-32m² area nice and cosy between you and your friends. The main casing of the outdoor electric heater is made from light and durable aluminium, with an IP55 rating safely protecting the unit from light rain and liquid. There are four heat settings - 800W, 1200W, 1600W, and 2000W - to set to a temperature suitable for you. Sturdy aluminium shell, with a stainless steel mesh cover for protection
Suitable for partially covered outdoor and indoor areas: patios, conservatories, etc.
Four heat settings: 800W/1200W/1600W/2000W. Warms up quickly with inner carbon fibre heating tube
Infrared remote included - 2 x AAA batteries required (not included)
IP55 certified to protect from dust and small liquids
2 x wall brackets and 4 x expansion screws included, assembly required Color: Black
Material: Aluminium, Stainless Steel
Overall Dimension: 88L x 13W x 9H cm
Power Cord Length: 1.9m
Voltage: 240V/50HZ
Power: 800W/1200W/1600W/2000W
Battery: 2 x AAA (not Included)
Effective Remote Control Distance: 5m
Coverage: 16-32m²
Certification: CE-EMC, RoHS
Item Label: 842-182V70

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome