TCP Smart WiFi Portable Tower Ceramic Heater & Cooling Fan White 2000w

TCP Smart WiFi Portable Tower Ceramic Heater & Cooling Fan White 2000w

Order Code: ZT2445091S

£94.99 Inc VAT (20%)


Description

White 2000w Ceramic Tower Fan
2 Heat Settings; Low & High & cooling (fan)
2 Year Manufacturer's Guarantee (T&Cs Apply)
Electronic Thermostat Control
Light Weight & Portable
Oscillating left & right
Automatic turn off if tipped over
Works via the TCP Smart App
Voice Control with Alexa & Google Home
Set Timers & Schedules
Height 620mm, Width 220mm
Weight 3.2kg

See full description
Specifications for TCP Smart WiFi Portable Tower Ceramic Heater & Cooling Fan White 2000w
  • Height
    620mm
  • Power
    2000w
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome