EINGECF18N GE-CF 18/2200 LI Power X-Change Fan 18V Bare Unit

Order Code: ZT4043543S

£55.99 Inc VAT (20%)


Description

EINGECF18N GE-CF 18/2200 Li Power X-Change Fan 18V Bare Unit
The Einhell GE-CF 18/2200 Li Power X-Change Fan can be used anywhere, ensuring ideal air supply or distribution of air flows. It has 3 levels for adjusting the air flow, allowing you to customise the output. The adjustment on the fan head is infinitely variable. Thanks to numerous fastening options, use is universal – whether on the terrace or balcony, in the study or kitchen, or in the workshop.

Comes as a Bare Unit, NO battery or charger.

Specifications:

Speed: 1, 200/1, 700/2, 200/min.
Fan Wheel Diameter: 180mm.
Weight: 1.19kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome