Fire Blanket Fibreglass 1800 x 1200mm FB64P

Order Code: ZT1541835S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Ensure you are prepared in the event of fire with this fibreglass fire blanket- manufactured from three ply material consisting of two layer of woven fibre glass with a fire-retardant inner layer. It is provided in a clearly labelled PVC wallet with an eyelet for easy mounting and tabs for quick withdrawal, so it is ready for use, in addition to being wall-mounted, allowing it to be displayed to all site users and is universally recognisable as fire safety equipment.
Fire blanket to extinguish fires
Manufactured to highest standards
3-ply material
Two layers of woven fibre glass and a fire retardant inner
Clearly labelled PVC wallet
Eyelet for easy wall mounting
Tabs for quick withdrawal
Manufactured to BS/EN 1869-1997 standards
Size: 1800 x 1200mm

See full description
Specifications for Fire Blanket Fibreglass 1800 x 1200mm FB64P
  • MFR Part No.
    FM61020
  • Weight
    0.8951kg
  • Material
    Fibreglass
  • Size
    1800 x 1200mm
  • Product Type
    Fire Blanket