Fire Blanket


Select
£22.99 Inc VAT (20%)
Up to 10% off


See all variants from £22.99


Description unavailable

Feature Attributes

Type:
Fire Blanket
Width:
177 mm
Colour:
Red
Material:
Silicone Coated Glass Cloth
Installation:
Wall Hung
Depth:
46 mm
More attributes