Wall Mounted Extinguisher Stand


£59.99 Inc VAT (20%)

See all variants from £59.99


Description unavailable

Feature Attributes

Material:
Polypropylene,
Depth:
234 mm
Height:
400 mm
Weight:
1.9 kg
Total Width:
386 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome