0
1
2

Carbon Dioxide Fire Extinguishers


£59.99 Inc VAT (20%)

See 2 Product Variants
£59.99

Description

Suitable for use against B class and electrical fires, carbon dioxide extinguishers are particularly suitable to confined areas, like server rooms where electrical fires may occur.

A reliable extinguishing agent, carbon dioxide is non-conductive and displaces the oxygen in the room to suffocate the fire.

Features and Benefits
• Supplied with a wall bracket for wall mounting
• Lightweight aluminium body for easy lifting
• A clean agent that doesn't contaminate electrical equipment or damage property
• Leaves behind no residue after use
• Rechargeable after use

Standards
• CE Certified
• BS EN3:1996
• ISO 9001:2008

Approvals
• BSI Kitemarked

Feature Attributes

Maximum Discharge Time:
12 s
Rechargeable or Disposable:
Rechargeable
Cylinder Material:
Aluminium
Valve Material:
Brass
Class Rating:
B
Includes:
Wall Bracket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome