Fire Extinguishers, Dry Powder


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Suitable for most types of fires, Dry powder extinguishers form a high-density barrier between the fire source and oxygen to smother the fire quickly and safely.

Features and Benefits
• Multipurpose and suitable for use against Class A, B, and C fires
• Clearly labelled for easy identification
• Suitable for both industrial and domestic applications

Standards
• CE 0879
• BS EN 3

Feature Attributes

Class Rating:
ABC
Cylinder Material:
Epoxy Polyester Coating (Internal)
Includes:
Black coated steel transport bracket with red plastic grip sleeves
Rechargeable or Disposable:
Disposable
Extinguishing Agent:
Dry Powder
Valve Material:
Brass
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome