Water Fire Extinguishers


Select
£43.99 Inc VAT (20%)


See all variants from £43.99

Description

Used against A class fires. Quality valves, Pass 35kv conductivity dielectric test. Safety relief valves. Internal polyethylene lining. Protective plastic base. Comes supplied with wall bracket.

Manufactured to European standard BS EN 3 under a strictly controlled quality system to ISO9001:2008 and CE Certified and BSI Kitemarked.

The extinguisher cylinders undergo comprehensive pre-treatment and paint processes to ensure exceptional protection from corrosion. The discharge valve is chromed brass. Other components are manufactured from PVC, steel, ABS and nylon. All cylinders are degreased and subjected to a phosphate pre-treatment process.

All valves are equipped with a safety relief device that will activate should the internal pressure in the unit reach a level that is deemed excessive. Whether this is the result of external exposure to high temperature or accidental over-pressurising, all users.

Feature Attributes

Class Rating:
A
Pressure Gauge:
Gauge Attached
Includes:
Wall Bracket
Cylinder Material:
Polyethylene Lining (liquid models only),Steel,Phosphate Internal Pre-Treatment
Valve Material:
Brass
Rechargeable or Disposable:
Rechargeable
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome