Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Hoses
Reelmax Fixed Auto Hose Reel with Hose
By Firechief
Reset
Clear All
Diameter
Select
See all variants from
£269.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£269.99
Description
Description unavailable
Feature Attributes
Maximum Hose Length:
300 mm
Nozzle Type:
Rotary Operated Jet/Spray
Maximum Working Pressure:
15 bar
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome