Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Hoses
Reelmax Fixed Manual Hose Reel with Hose
By Firechief
Reset
Clear All
Hose Bore
Select
See all variants from
£299.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£299.99
Description unavailable
Feature Attributes
Nozzle Type:
Rotary operated jet/spray
Maximum Hose Length:
300 mm
Diameter:
460-555 mm
Width:
150-180 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome