Breathing Apparatus Cabinet


£169.99 Inc VAT (20%)

See all variants from £169.99

Description


Description unavailable

Feature Attributes

External Width:
585 mm
External Height:
720 mm
External Depth:
270 mm
Internal Width:
530 mm
Internal Height:
650 mm
Internal Depth:
210 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome