Fire Door Seal


Select
£3.59 Inc VAT (20%)


See all variants from £3.59

Description


Description unavailable

Feature Attributes

Height:
232 mm
Weight:
0.02 kg
Depth:
20 mm
Width:
18 mm
Pack Quantity:
10
Average Break Strength:
10.5 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome